

ISOSTATIC
ISOSTATIC
EP-101408
ISOSTATIC ISOSTATIC
Description
EP-101408 PLAIN BEARING ; 0.627"X0.879"X1/2" PWDR MTL BRNZ
Sleeve Bearing; 5/8" Nominal Bore; 7/8" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
201197
BDI #
523602

Details
2.32
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EP-101408/p/523602
Your Price
$ 2.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.016
EAN
0846802031862
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EP-101408
Manufacturer Internal Number
201197
Long Description
Sleeve Bearing; 5/8" Nominal Bore; 7/8" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
0.875 Inch | 22.225 Millimeter
Outside Diameter
0.879 Inch | 22.327 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Nominal Bore
0.625 Inch | 15.875 Millimeter
Bore
0.627 Inch | 15.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh