

ISOSTATIC
ISOSTATIC
EP-182024
ISOSTATIC ISOSTATIC
Description
EP-182024 PLAIN BEARING ; 1.128"X1.254"X1-1/2" PWDR MTL BRNZ
Sleeve Bearing; 1-1/8" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
201362
BDI #
523761

Details
4.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EP-182024/p/523761
Your Price
$ 4.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.04
EAN
0846802033514
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EP-182024
Manufacturer Internal Number
201362
Long Description
Sleeve Bearing; 1-1/8" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1.128 Inch | 28.651 Millimeter
Outside Diameter
1.254 Inch | 31.852 Millimeter
Nominal Bore
1.125 Inch | 28.575 Millimeter
Nominal Outside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh