Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EW-101602 https://www.bdiexpress.com/medias/INDISOBUSHXX-BRZ-WSHR-THRUST-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM1NzR8aW1hZ2UvanBlZ3xhR0pqTDJnMFppOHhNREUwTWpFMk9UazRPVEUxTUM5SlRrUkpVMDlDVlZOSVdGaGZRbEphWDFkVFNGSmZWRWhTVlZOVVh6TXdNRmd6TURBdWFuQm58YzRhNTZiYTc3MjU0YmJjMjgyOTkyMWI0MTA1NGQzNTJiM2Q5ODIzYmFlNmU2MmEwMTJiYWMwMTgwMDc3OWQ4ZQ
524082 Sleeve Bearings 

ISOSTATIC ISOSTATIC

EW-101602

Description

EW-101602 THRUST WASHER BEARING ; 0.627"X1.004"X1/8" PWDR MTL BRNZ

Thrust Washer; 5/8" Nominal Bore; 1" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material

Part #

202410

BDI #
524082

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2.06 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2.06 / each BDIExpress
QTY

Inventory

Total: 25

Category
Brand
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.006
EAN
0846802036843
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EW-101602
Manufacturer Internal Number
202410
Long Description
Thrust Washer; 5/8" Nominal Bore; 1" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
1 Inch | 25.4 Millimeter
Bore
0.627 Inch | 15.926 Millimeter
Length Thru Bore
0.125 Inch | 3.175 Millimeter
Nominal Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.004 Inch | 25.502 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh