

ISOSTATIC
ISOSTATIC
EW-102002
ISOSTATIC ISOSTATIC
Description
EW-102002 THRUST WASHER BEARING ; 0.627"X1.254"X1/8" PWDR MTL BRNZ
Thrust Washer; 5/8" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
202412
BDI #
524084

Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EW-102002/p/524084
Your Price
$ 4.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.012
EAN
0846802036867
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EW-102002
Manufacturer Internal Number
202412
Long Description
Thrust Washer; 5/8" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Length Thru Bore
0.125 Inch | 3.175 Millimeter
Bore
0.627 Inch | 15.926 Millimeter
Nominal Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.254 Inch | 31.852 Millimeter
Nominal Outside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh