Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EW324804 https://www.bdiexpress.com/medias/INDBUNBUSHXX-BRZ-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQyM3xpbWFnZS9qcGVnfGFESmtMMmcwT0M4eE1EYzJPVFkzT1RVeE5UWTNPQzlKVGtSQ1ZVNUNWVk5JV0ZoZlFsSmFYMWRUU0ZKZlZFaFNWVk5VWHpNd01IZ3pNREF1YW5CbnwzY2Q0ZDNjODc1MjU2MDczZGVjMjk2YmMxZjgyZjQyOTI3NzU1ZTc3MzE0NWZjMWIyNTE2Mzk2NjFmMTY3NTM4
17054496 Sleeve Bearings 

BUNTING BEARINGS BUNTING BEARINGS

EW324804

Description

EW324804 THRUST WASHER ; 2 X 3 X 1/4 SAE 841

Thrust Washer; 2" Nominal Bore; 3" Nominal Outside Diameter; 1/4" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material

Part #

EW324804

BDI #
17054496

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

38.11 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 38.11 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BUNTING BEARING CORP.
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.108
EAN
0717905089350
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905089350
Long Description
Thrust Washer; 2" Nominal Bore; 3" Nominal Outside Diameter; 1/4" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Bore
2 Inch | 50.8 Millimeter
Bore
2.01 Inch | 51.054 Millimeter
Outside Diameter
3.016 Inch | 76.606 Millimeter
Nominal Outside Diameter
3 Inch | 76.2 Millimeter
Length Thru Bore
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh