ISOSTATIC
ISOSTATIC
FF-1505-5
ISOSTATIC ISOSTATIC
Description
FF-1505-5 PLAIN BEARING ; 1.2515"X1.503"X1/2"X1-11/16"X1/8"
Sleeve Bearing; 1-1/4" Nominal Bore; 1-1/2" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-11/16" Flange Outside Diameter; 1/8" Flange Thickness
Part #
102146
BDI #
522256
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FF-1505-5/p/522256
Your Price
$ 4.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.037
EAN
0846802009816
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FF-1505-5
Manufacturer Internal Number
102146
Long Description
Sleeve Bearing; 1-1/4" Nominal Bore; 1-1/2" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-11/16" Flange Outside Diameter; 1/8" Flange Thickness
Outside Diameter
1.503 Inch | 38.176 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Nominal Outside Diameter
1.5 Inch | 38.1 Millimeter
Nominal Bore
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
1.688 Inch | 42.875 Millimeter
Bore
1.252 Inch | 31.801 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


