ISOSTATIC
ISOSTATIC
FF-1506-5
ISOSTATIC ISOSTATIC
Description
FF-1506-5 PLAIN BEARING ; 1.252"X1.503"X1-3/4"X2"X3/32"
Sleeve Bearing; 1-1/4" Nominal Bore; 1-1/2" Nominal Outside Diameter; 1-3/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 2" Flange Outside Diameter; 3/32" Flange Thickness
Part #
102149
BDI #
522259

Details
12.9677
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FF-1506-5/p/522259
Your Price
$ 12.97 / each
$ 12.97 / each BDIExpress
$ 12.97 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.113
EAN
0846802009847
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FF-1506-5
Manufacturer Internal Number
102149
Long Description
Sleeve Bearing; 1-1/4" Nominal Bore; 1-1/2" Nominal Outside Diameter; 1-3/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 2" Flange Outside Diameter; 3/32" Flange Thickness
Nominal Outside Diameter
1.5 Inch | 38.1 Millimeter
Flange Thickness
0.094 Inch | 2.388 Millimeter
Nominal Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Flange Outside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
1.503 Inch | 38.176 Millimeter
Bore
1.252 Inch | 31.801 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh