BUNTING BEARINGS
BUNTING BEARINGS
FF0503
BUNTING BEARINGS BUNTING BEARINGS
Description
FF0503 FLANGED BEARING ; 3/8X9/16X13/16X37/50X1/16 SAE 841
Sleeve Bearing; 3/8" Nominal Bore; 9/16" Nominal Outside Diameter; 13/16" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 0.74" Flange Outside Diameter; 1/16" Flange Thickness
Part #
FF0503
BDI #
19053265
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FF0503/p/19053265
Your Price
$ 4.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.013
EAN
0717905092381
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
FF0503
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 9/16" Nominal Outside Diameter; 13/16" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 0.74" Flange Outside Diameter; 1/16" Flange Thickness
Length Thru Bore
0.813 Inch | 20.65 Millimeter
Outside Diameter
0.564 Inch | 14.326 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Bore
0.376 Inch | 9.55 Millimeter
Nominal Bore
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
0.74 Inch | 18.796 Millimeter
Nominal Outside Diameter
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


