BUNTING BEARINGS
BUNTING BEARINGS
FFM016022012
BUNTING BEARINGS BUNTING BEARINGS
Description
FFM016022012 FLANGED BEARING ; 16MM ID X 22MM OD X 12MM LG
Sleeve Bearing; 16MM Nominal Bore; 22MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 28MM Flange Outside Diameter; 3MM Flange Thickness
Part #
FFM016022012
BDI #
19053268
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM016022012/p/19053268
Your Price
$ 11.33 / each
$ 12.00 / each BDIExpress
$ 12.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.02
EAN
0717905215339
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
FFM016022012
Long Description
Sleeve Bearing; 16MM Nominal Bore; 22MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 28MM Flange Outside Diameter; 3MM Flange Thickness
Nominal Bore
0.63 Inch | 16 Millimeter
Bore
0.631 Inch | 16.03 Millimeter
Outside Diameter
0.868 Inch | 22.049 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Flange Outside Diameter
1.102 Inch | 28 Millimeter
Nominal Outside Diameter
0.866 Inch | 22 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


