BUNTING BEARINGS
BUNTING BEARINGS
FFM040050030
BUNTING BEARINGS BUNTING BEARINGS
Description
FFM040050030 FLANGED BEARING ; 40 X 50 X 30 X 60 X 5 MM
Sleeve Bearing; 40MM Nominal Bore; 50MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 60MM Flange Outside Diameter; 5MM Flange Thickness
Part #
FFM040050030
BDI #
18199195
Details
71.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM040050030/p/18199195
Your Price
$ 71.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.172
EAN
0717905209925
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905209925
Long Description
Sleeve Bearing; 40MM Nominal Bore; 50MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 60MM Flange Outside Diameter; 5MM Flange Thickness
Length Thru Bore
1.181 Inch | 30 Millimeter
Nominal Bore
1.575 Inch | 40 Millimeter
Flange Thickness
0.197 Inch | 5 Millimeter
Outside Diameter
1.971 Inch | 50.068 Millimeter
Bore
1.576 Inch | 40.034 Millimeter
Nominal Outside Diameter
1.969 Inch | 50 Millimeter
Flange Outside Diameter
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


