BUNTING BEARINGS
BUNTING BEARINGS
FFM040050035
BUNTING BEARINGS BUNTING BEARINGS
Description
FFM040050035 FLANGED BEARING ; 40 X 50 X 35 X 60 X 5 MM
Sleeve Bearing; 40MM Nominal Bore; 50MM Nominal Outside Diameter; 35MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 60MM Flange Outside Diameter; 5MM Flange Thickness
Part #
FFM040050035
BDI #
18199196
Details
56.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM040050035/p/18199196
Your Price
$ 56.65 / each
$ 57.00 / each BDIExpress
$ 57.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.196
EAN
0717905209932
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905209932
Long Description
Sleeve Bearing; 40MM Nominal Bore; 50MM Nominal Outside Diameter; 35MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 60MM Flange Outside Diameter; 5MM Flange Thickness
Flange Outside Diameter
2.362 Inch | 60 Millimeter
Outside Diameter
1.971 Inch | 50.068 Millimeter
Length Thru Bore
1.378 Inch | 35 Millimeter
Nominal Outside Diameter
1.969 Inch | 50 Millimeter
Bore
1.576 Inch | 40.034 Millimeter
Flange Thickness
0.197 Inch | 5 Millimeter
Nominal Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


