BUNTING BEARINGS
BUNTING BEARINGS
FFM045051045
BUNTING BEARINGS BUNTING BEARINGS
Description
FFM045051045 FLANGED BEARING ; 45 X 51 X 45 X 57 X 3 MM
Sleeve Bearing; 45MM Nominal Bore; 51MM Nominal Outside Diameter; 45MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 57MM Flange Outside Diameter; 3MM Flange Thickness
Part #
FFM045051045
BDI #
18199198
Details
22.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM045051045/p/18199198
Your Price
$ 22.66 / each
$ 23.00 / each BDIExpress
$ 23.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.142
EAN
0717905178498
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905178498
Long Description
Sleeve Bearing; 45MM Nominal Bore; 51MM Nominal Outside Diameter; 45MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 57MM Flange Outside Diameter; 3MM Flange Thickness
Flange Outside Diameter
2.244 Inch | 57 Millimeter
Nominal Bore
1.772 Inch | 45 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Nominal Outside Diameter
2.008 Inch | 51 Millimeter
Outside Diameter
2.012 Inch | 51.099 Millimeter
Length Thru Bore
1.772 Inch | 45 Millimeter
Bore
1.774 Inch | 45.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


