ISOSTATIC
ISOSTATIC
FM-3038-25
ISOSTATIC ISOSTATIC
Description
FM-3038-25 PLAIN BEARING ; 30MMX38MMX25MMX46MMX4MM
Sleeve Bearing; 30MM Nominal Bore; 38MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 46MM Flange Outside Diameter; 4MM Flange Thickness
Part #
602257
BDI #
526240

Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FM-3038-25/p/526240
Your Price
$ 13.39 / each
$ 14.00 / each BDIExpress
$ 14.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.08
EAN
0846802066963
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FM-3038-25
Manufacturer Internal Number
602257
Long Description
Sleeve Bearing; 30MM Nominal Bore; 38MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 46MM Flange Outside Diameter; 4MM Flange Thickness
Length Thru Bore
0.984 Inch | 25 Millimeter
Flange Outside Diameter
1.811 Inch | 46 Millimeter
Nominal Outside Diameter
1.496 Inch | 38 Millimeter
Flange Thickness
0.157 Inch | 4 Millimeter
Bore
1.181 Inch | 30 Millimeter
Nominal Bore
1.181 Inch | 30 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh