ISOSTATIC
ISOSTATIC
FM-3238-20
ISOSTATIC ISOSTATIC
Description
FM-3238-20 PLAIN BEARING ; 32MMX38MMX20MMX44MMX3MM
Sleeve Bearing; 32MM Nominal Bore; 38MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 44MM Flange Outside Diameter; 3MM Flange Thickness
Part #
602264
BDI #
526242

Details
12.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FM-3238-20/p/526242
Your Price
$ 12.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.05
EAN
0846802067038
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FM-3238-20
Manufacturer Internal Number
602264
Long Description
Sleeve Bearing; 32MM Nominal Bore; 38MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 44MM Flange Outside Diameter; 3MM Flange Thickness
Bore
1.26 Inch | 32 Millimeter
Nominal Bore
1.26 Inch | 32 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Flange Outside Diameter
1.732 Inch | 44 Millimeter
Nominal Outside Diameter
1.496 Inch | 38 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh