Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FM-3645-36 https://www.bdiexpress.com/medias/INDISOBUSHXX-BRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODB8aW1hZ2UvanBlZ3xhRFU1TDJobE1TOHhNREF5T0RVMk16YzVNVGt3TWk5SlRrUkpVMDlDVlZOSVdGaGZRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3xjYTE3YWJmOTdhYWU1ODA2YWFhYzBkYWEyOTcyYzQ1YjBiNGMzZTc1MjRkYjRlYTU4YmY3NWQxYzVmNTQ2OGMz
526254 Sleeve Bearings 

ISOSTATIC ISOSTATIC

FM-3645-36

Description

FM-3645-36 PLAIN BEARING ; 36MMX45MMX36MMX54MMX4.5MM

Sleeve Bearing; 36MM Nominal Bore; 45MM Nominal Outside Diameter; 36MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 54MM Flange Outside Diameter; 4.5MM Flange Thickness

Part #

602284

BDI #
526254

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

50.47 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 50.47 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.16
EAN
0846802067236
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FM-3645-36
Manufacturer Internal Number
602284
Long Description
Sleeve Bearing; 36MM Nominal Bore; 45MM Nominal Outside Diameter; 36MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 54MM Flange Outside Diameter; 4.5MM Flange Thickness
Bore
1.417 Inch | 36 Millimeter
Nominal Outside Diameter
1.772 Inch | 45 Millimeter
Flange Thickness
0.177 Inch | 4.5 Millimeter
Nominal Bore
1.417 Inch | 36 Millimeter
Outside Diameter
1.772 Inch | 45 Millimeter
Length Thru Bore
1.417 Inch | 36 Millimeter
Flange Outside Diameter
2.126 Inch | 54 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh