https://www.bdiexpress.com/medias/INDB-GBUSHXX-TEFLON-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3MnxpbWFnZS9qcGVnfGFEZzJMMmd6WVM4eE1EYzJPRGszTkRRM09UTTVNQzlKVGtSQ0xVZENWVk5JV0ZoZlZFVkdURTlPWDBaTVIxOHpNREI0TXpBd0xtcHdad3w3YWQxMTZhZDZmNzg1YjQ5YjA4YmY5NGI5ZGQxZTY1MTE2YWM2NDEzMTliODgzMjZkYjZlMjIzYzQ2Y2Q5Yzk5
https://www.bdiexpress.com/medias/INDB-GBUSHXX-TEFLON-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3MnxpbWFnZS9qcGVnfGFEZzJMMmd6WVM4eE1EYzJPRGszTkRRM09UTTVNQzlKVGtSQ0xVZENWVk5JV0ZoZlZFVkdURTlPWDBaTVIxOHpNREI0TXpBd0xtcHdad3w3YWQxMTZhZDZmNzg1YjQ5YjA4YmY5NGI5ZGQxZTY1MTE2YWM2NDEzMTliODgzMjZkYjZlMjIzYzQ2Y2Q5Yzk5
BOSTON GEAR
BOSTON GEAR
FP812-6
BOSTON GEAR BOSTON GEAR
Description
FP812-6 FLANGED BEARING ; 0.504" IDX0.751" LIMITED AVAILABILITY
Sleeve Bearing; 1/2" Nominal Bore; 3/4" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Profile; Glass Filled Teflon; Bostone F-1 Material; 1" Flange Outside Diameter; 1/8" Flange Thickness
Part #
56875
BDI #
174634
Details
315.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FP812-6/p/174634
Your Price
$ 315.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0781711568750
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Glass Filled Teflon
Material
Bostone F-1
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
56875
Long Description
Sleeve Bearing; 1/2" Nominal Bore; 3/4" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Profile; Glass Filled Teflon; Bostone F-1 Material; 1" Flange Outside Diameter; 1/8" Flange Thickness
Outside Diameter
0.751 Inch | 19.075 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Flange Outside Diameter
1 Inch | 25.4 Millimeter
Nominal Bore
0.5 Inch | 12.7 Millimeter
Nominal Outside Diameter
0.75 Inch | 19.05 Millimeter
Bore
0.504 Inch | 12.802 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

