

GGB BEARINGS
GGB BEARINGS
GM3244-036
GGB BEARINGS GGB BEARINGS
Description
GM3244-036 GAR-MAXAA SLEEVE BEARING ; NON-RETURNABLE 2EA/PAK
Sleeve Bearing; 2" Nominal Bore; 2-3/4" Nominal Outside Diameter; 2-1/4" Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; GAR-MAX Material
Part #
GM3244-036
BDI #
363321

Details
72.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/GM3244-036/p/363321
Your Price
$ 72.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.204
EAN
0013992730053
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin
Material
GAR-MAX
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Long Description
Sleeve Bearing; 2" Nominal Bore; 2-3/4" Nominal Outside Diameter; 2-1/4" Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; GAR-MAX Material
Nominal Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore
2.006 Inch | 50.952 Millimeter
Nominal Bore
2 Inch | 50.8 Millimeter
Outside Diameter
2.755 Inch | 69.977 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh