BUNTING BEARINGS
BUNTING BEARINGS
NF030505
BUNTING BEARINGS BUNTING BEARINGS
Description
NF030505 FLANGED BEARING ; 3/16" ID X 5/16" OD X 5/16" LG NYLON 101
Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 5/16" Length Thru Bore; Bushing With Flange Profile; Molded Nylon; Nylon 101 Material; 7/16" Flange Outside Diameter; 1/16" Flange Thickness
Part #
NF030505
BDI #
17054896
Details
2.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/NF030505/p/17054896
Your Price
$ 2.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.001
EAN
0717905108075
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Molded Nylon
Material
Nylon 101
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905108075
Long Description
Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 5/16" Length Thru Bore; Bushing With Flange Profile; Molded Nylon; Nylon 101 Material; 7/16" Flange Outside Diameter; 1/16" Flange Thickness
Flange Outside Diameter
0.438 Inch | 11.125 Millimeter
Nominal Bore
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.318 Inch | 8.077 Millimeter
Length Thru Bore
0.313 Inch | 7.95 Millimeter
Bore
0.193 Inch | 4.902 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Nominal Outside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


