BUNTING BEARINGS
BUNTING BEARINGS
NF030606
BUNTING BEARINGS BUNTING BEARINGS
Description
NF030606 FLANGED BEARING ; 3/16" ID X 3/8" OD" X 3/8" LG NYLON
Sleeve Bearing; 3/16" Nominal Bore; 3/8" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Profile; Molded Nylon; Nylon 101 Material; 1/2" Flange Outside Diameter; 1/16" Flange Thickness
Part #
NF030606
BDI #
17054898

Details
3.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/NF030606/p/17054898
Your Price
$ 3.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.001
EAN
0717905108105
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Molded Nylon
Material
Nylon 101
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905108105
Long Description
Sleeve Bearing; 3/16" Nominal Bore; 3/8" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Profile; Molded Nylon; Nylon 101 Material; 1/2" Flange Outside Diameter; 1/16" Flange Thickness
Flange Outside Diameter
0.5 Inch | 12.7 Millimeter
Nominal Bore
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.38 Inch | 9.652 Millimeter
Length Thru Bore
0.375 Inch | 9.525 Millimeter
Bore
0.193 Inch | 4.902 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Nominal Outside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh