BUNTING BEARINGS
BUNTING BEARINGS
NF091212
BUNTING BEARINGS BUNTING BEARINGS
Description
NF091212 FLANGED BEARING ; 9/16" ID X 3/4" OD X 3/4" LG NYLON 101
Sleeve Bearing; 9/16" Nominal Bore; 3/4" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Profile; Molded Nylon; Nylon 101 Material; 7/8" Flange Outside Diameter; 1/16" Flange Thickness
Part #
NF091212
BDI #
17054947
Details
3.09
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/NF091212/p/17054947
Your Price
$ 3.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.003
EAN
0717905108631
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Molded Nylon
Material
Nylon 101
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905108631
Long Description
Sleeve Bearing; 9/16" Nominal Bore; 3/4" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Profile; Molded Nylon; Nylon 101 Material; 7/8" Flange Outside Diameter; 1/16" Flange Thickness
Nominal Bore
0.563 Inch | 14.3 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
0.755 Inch | 19.177 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Flange Outside Diameter
0.875 Inch | 22.225 Millimeter
Bore
0.568 Inch | 14.427 Millimeter
Nominal Outside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


