BUNTING BEARINGS
BUNTING BEARINGS
NF121515
BUNTING BEARINGS BUNTING BEARINGS
Description
NF121515 FLANGED BEARING ; 3/4" ID 15/16" OD 15/16" LG NYLON 101
Sleeve Bearing; 3/4" Nominal Bore; 15/16" Nominal Outside Diameter; 15/16" Length Thru Bore; Bushing With Flange Profile; Molded Nylon; Nylon 101 Material; 1-1/8" Flange Outside Diameter; 1/16" Flange Thickness
Part #
NF121515
BDI #
17054966
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/NF121515/p/17054966
Your Price
$ 4.12 / each
$ 5.00 / each BDIExpress
$ 5.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0717905108846
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Molded Nylon
Material
Nylon 101
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905108846
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 15/16" Nominal Outside Diameter; 15/16" Length Thru Bore; Bushing With Flange Profile; Molded Nylon; Nylon 101 Material; 1-1/8" Flange Outside Diameter; 1/16" Flange Thickness
Flange Outside Diameter
1.125 Inch | 28.575 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Nominal Outside Diameter
0.938 Inch | 23.825 Millimeter
Outside Diameter
0.943 Inch | 23.952 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Length Thru Bore
0.938 Inch | 23.825 Millimeter
Bore
0.755 Inch | 19.177 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


