BUNTING BEARINGS
BUNTING BEARINGS
NF121624
BUNTING BEARINGS BUNTING BEARINGS
Description
NF121624 FLANGED BEARING ; 3/4" ID X 1" OD X 1-1/2" LG NYLON 101
Sleeve Bearing; 3/4" Nominal Bore; 1" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing With Flange Profile; Molded Nylon; Nylon 101 Material; 1-3/16" Flange Outside Diameter; 1/16" Flange Thickness
Part #
NF121624
BDI #
17054970

Details
4.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/NF121624/p/17054970
Your Price
$ 4.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.01
EAN
0717905108884
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Molded Nylon
Material
Nylon 101
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905108884
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 1" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing With Flange Profile; Molded Nylon; Nylon 101 Material; 1-3/16" Flange Outside Diameter; 1/16" Flange Thickness
Outside Diameter
1.005 Inch | 25.527 Millimeter
Flange Outside Diameter
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Bore
0.755 Inch | 19.177 Millimeter
Nominal Outside Diameter
1 Inch | 25.4 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh