https://www.bdiexpress.com/medias/INDBUNBUSHXX-NYL-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNjh8aW1hZ2UvanBlZ3xhRFEyTDJnM055ODVPRFV3T1RZek16STVNRFUwTDBsT1JFSlZUa0pWVTBoWVdGOU9XVXhmVGs5R1RFZGZNekF3ZURNd01DNXFjR2N8MTgxODdhMDAxZTUyMjMzY2E4M2RjYTZmNDhkZmU0N2UyOTJlZjI0YmEwOWE0NzdiNDYxZGUwZGUxZGY5ZDhiOQ
https://www.bdiexpress.com/medias/INDBUNBUSHXX-NYL-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNjh8aW1hZ2UvanBlZ3xhRFEyTDJnM055ODVPRFV3T1RZek16STVNRFUwTDBsT1JFSlZUa0pWVTBoWVdGOU9XVXhmVGs5R1RFZGZNekF3ZURNd01DNXFjR2N8MTgxODdhMDAxZTUyMjMzY2E4M2RjYTZmNDhkZmU0N2UyOTJlZjI0YmEwOWE0NzdiNDYxZGUwZGUxZGY5ZDhiOQ
BUNTING BEARINGS
BUNTING BEARINGS
NN040604
BUNTING BEARINGS BUNTING BEARINGS
Description
NN040604 SLEEVE BEARING ; 1/4" ID X 3/8" OD X 1/4" LG NYLON 101
Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing No Flange Profile; Molded Nylon; Nylon 101 Material
Part #
NN040604
BDI #
17054983
Details
2.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/NN040604/p/17054983
Your Price
$ 2.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.001
EAN
0717905109058
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Molded Nylon
Material
Nylon 101
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905109058
Long Description
Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing No Flange Profile; Molded Nylon; Nylon 101 Material
Nominal Bore
0.25 Inch | 6.35 Millimeter
Bore
0.255 Inch | 6.477 Millimeter
Outside Diameter
0.38 Inch | 9.652 Millimeter
Nominal Outside Diameter
0.375 Inch | 9.525 Millimeter
Length Thru Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

