

BOSTON GEAR
BOSTON GEAR
P58-4
BOSTON GEAR BOSTON GEAR
Description
P58-4 CYL PLAIN BEARING ; PLASTIC
Sleeve Bearing; 5/16" Nominal Bore; 1/2" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Glass Filled Teflon; Bostone F-1 Material
Part #
56828
BDI #
174593

Details
68.1551
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/P58-4/p/174593
Your Price
$ 68.16 / each
$ 68.16 / each BDIExpress
$ 68.16 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.003
EAN
0781711568286
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Glass Filled Teflon
Material
Bostone F-1
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
56828
Long Description
Sleeve Bearing; 5/16" Nominal Bore; 1/2" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Glass Filled Teflon; Bostone F-1 Material
Outside Diameter
0.501 Inch | 12.725 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Bore
0.316 Inch | 8.03 Millimeter
Nominal Bore
0.313 Inch | 7.95 Millimeter
Nominal Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh