PBC LINEAR
PBC LINEAR
PSF0812-04
PBC LINEAR PBC LINEAR
Description
PSF0812-04 SLEEVE BEARING ; WITH FLANGE
Sleeve Bearing; 1/2" Bore; 3/4" Outside Diameter; 1/2" Length; Flanged; Frelon Lined
Part #
PSF0812-04
BDI #
21453769
Details
37.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PSF0812-04/p/21453769
Your Price
$ 37.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.11
Product Group - BDI
L00220
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.pbclinear.com
Product Detail
Sleeve Bearing
Product Specification
1/2" Bore; 3/4" Outside Diameter; 1/2" Length; Flanged; Frelon Lined
Long Description
Sleeve Bearing; 1/2" Bore; 3/4" Outside Diameter; 1/2" Length; Flanged; Frelon Lined
