SKF
SKF
PSMF 152115 A51
SKF SKF
Description
PSMF 152115 A51
Sleeve Bearing; 15MM Nominal Bore; 21MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SINT A51 Material; 27MM Flange Outside Diameter; 3MM Flange Thickness
Part #
PSMF 152115 A51
BDI #
1423529

Details
5.2839
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PSMF-152115-A51/p/1423529
Your Price
$ 5.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.574
EAN
7316571791111
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SINT A51
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1852148015211547700
Weight / LBS
0.0485
Long Description
Sleeve Bearing; 15MM Nominal Bore; 21MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SINT A51 Material; 27MM Flange Outside Diameter; 3MM Flange Thickness
Flange Thickness
0.118 Inch | 3 Millimeter
Length Thru Bore
0.591 Inch | 15 Millimeter
Nominal Outside Diameter
0.827 Inch | 21 Millimeter
Nominal Bore
0.591 Inch | 15 Millimeter
Flange Outside Diameter
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh