https://www.bdiexpress.com/medias/INDSKFBUSHXX-FILAMENT-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTF8aW1hZ2UvanBlZ3xhRFV4TDJneE5DODVPRFV3T1Rjd05qWTVNRGcyTDBsT1JGTkxSa0pWVTBoWVdGOUdTVXhCVFVWT1ZGOU9UMFpNUjE4ek1EQjRNekF3TG1wd1p3fGMyYmVjZDgwZjVhYjVjZjg0YjcyODlmOWZkNDU0YzMwNGU5OWU3YWRkMDg5ZmQ3YWM2MjhlOTI4ZGNmYzg5ZGQ
https://www.bdiexpress.com/medias/INDSKFBUSHXX-FILAMENT-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTF8aW1hZ2UvanBlZ3xhRFV4TDJneE5DODVPRFV3T1Rjd05qWTVNRGcyTDBsT1JGTkxSa0pWVTBoWVdGOUdTVXhCVFVWT1ZGOU9UMFpNUjE4ek1EQjRNekF3TG1wd1p3fGMyYmVjZDgwZjVhYjVjZjg0YjcyODlmOWZkNDU0YzMwNGU5OWU3YWRkMDg5ZmQ3YWM2MjhlOTI4ZGNmYzg5ZGQ
SKF
SKF
PWM 9511060
SKF SKF
Description
PWM 9511060 BEARING BUSHING
Sleeve Bearing; 95MM Nominal Bore; 110MM Nominal Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Profile; Filament Wound | Fiber Winding
Part #
PWM 9511060
BDI #
1259285
Details
566.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PWM-9511060/p/1259285
Your Price
$ 566.50 / each
$ 567.00 / each BDIExpress
$ 567.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.307
EAN
7316570508796
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Filament Wound | Fiber Winding
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.59525
Long Description
Sleeve Bearing; 95MM Nominal Bore; 110MM Nominal Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Profile; Filament Wound | Fiber Winding
Nominal Outside Diameter
4.331 Inch | 110 Millimeter
Length Thru Bore
2.362 Inch | 60 Millimeter
Nominal Bore
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


