QBCUBO-B https://www.bdiexpress.com/medias/INDEDTXXXXXX-POLY-BLGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDZ8aW1hZ2UvanBlZ3xhR0ZsTDJnM09DOHhNREkwTkRnMU1UYzJNVEU0TWk5SlRrUkZSRlJZV0ZoWVdGaGZVRTlNV1Y5Q1RFZFNYek13TUhnek1EQXVhbkJufDRlNWZiN2I3MjBmMjA3YmQ1ZjBlMWZkNTczMzdjMzIwNWYxYWFlYTk5NDk1ZjAyNTk5OTg5NDU4ZWQyZDRhOWY
20867901 Sleeve Bearings 

EDT CORP EDT CORP

QBCUBO-B

Description

QBCUBO-B FLANGE BEARING ; ALL-ROUND POLYMER

Sleeve Bearing; 1.13" Nominal Outside Diameter; 0.82" Length Thru Bore; Bushing With Flange Profile; Polymer; 1-1/4" Flange Outside Diameter; 0.1" Flange Thickness

Part #

QBCUBO-B

BDI #
20867901

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

197.82 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 197.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0883450868297
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Polymer
Other Features
All-Round Insert | Black-Green Finish
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.01
Long Description
Sleeve Bearing; 1.13" Nominal Outside Diameter; 0.82" Length Thru Bore; Bushing With Flange Profile; Polymer; 1-1/4" Flange Outside Diameter; 0.1" Flange Thickness
Nominal Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.25 Inch | 31.75 Millimeter
Length Thru Bore
0.82 Inch | 20.828 Millimeter
Nominal Outside Diameter
1.13 Inch | 28.702 Millimeter
Flange Thickness
0.1 Inch | 2.54 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh