https://www.bdiexpress.com/medias/INDNTNBUSHXX-AR-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1N3xpbWFnZS9qcGVnfGFEWTVMMmhtWVM4eE1EYzNNRFF5TWpNNU9UQXdOaTlKVGtST1ZFNUNWVk5JV0ZoZlFWSmZUazlHVEVkZk16QXdlRE13TUM1cWNHY3wzMDQ2NGEwNjJjMzEzNDNlOTZlYjIzYjI3Nzg5MjZmZDgzZGE5MTlmY2YxYmFjZGMzN2ZhODgzODJmZjM4M2U4
https://www.bdiexpress.com/medias/INDNTNBUSHXX-AR-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1N3xpbWFnZS9qcGVnfGFEWTVMMmhtWVM4eE1EYzNNRFF5TWpNNU9UQXdOaTlKVGtST1ZFNUNWVk5JV0ZoZlFWSmZUazlHVEVkZk16QXdlRE13TUM1cWNHY3wzMDQ2NGEwNjJjMzEzNDNlOTZlYjIzYjI3Nzg5MjZmZDgzZGE5MTlmY2YxYmFjZGMzN2ZhODgzODJmZjM4M2U4
NTN
NTN
R-ARE1210
NTN NTN
Description
R-ARE1210 BEARING BUSHING ; NON-RETURNABLE
Sleeve Bearing; 12MM Nominal Bore; 16MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Profile; Engineered Plastic | PTFE Resin Base; BEAREE FL3000 Material
Part #
R-ARE1210
BDI #
1228425
Details
22.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/R-ARE1210/p/1228425
Your Price
$ 22.66 / each
$ 23.00 / each BDIExpress
$ 23.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.002
EAN
4547359707908
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Engineered Plastic | PTFE Resin Base
Material
BEAREE FL3000
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ntnglobal.com
Long Description
Sleeve Bearing; 12MM Nominal Bore; 16MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Profile; Engineered Plastic | PTFE Resin Base; BEAREE FL3000 Material
Length Thru Bore
0.394 Inch | 10 Millimeter
Nominal Bore
0.472 Inch | 12 Millimeter
Nominal Outside Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

