Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R-ML0812 https://www.bdiexpress.com/medias/INDNTNBUSHXX-ML-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNzl8aW1hZ2UvanBlZ3xhREJsTDJnNE5TODVPRFV3T1RZNE1qUTBNalUwTDBsT1JFNVVUa0pWVTBoWVdGOU5URjlPVDBaTVIxOVRVRXhVWHpNd01IZ3pNREF1YW5CbnwwZDVmZWVmNzcwZGE5MjY2MTJlMmJkOTZiYjdhMzY3NDc3YmNkNDg4Mjc5OTNmNjFhMDg3ODJlNmNhZTUzZDUw
1228565 Sleeve Bearings 

NTN NTN

R-ML0812

Description

R-ML0812 PLAIN BEARING ; NON RETURNABLE

Sleeve Bearing; 8MM Nominal Bore; 10MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Split Profile; Zinc Coated Steel Plate | PTFE Resin Base; BEAREE FL3060 Material

Part #

R-ML0812

BDI #
1228565

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10.3 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.002
EAN
4547359165784
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Zinc Coated Steel Plate | PTFE Resin Base
Material
BEAREE FL3060
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ntnglobal.com
Long Description
Sleeve Bearing; 8MM Nominal Bore; 10MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Split Profile; Zinc Coated Steel Plate | PTFE Resin Base; BEAREE FL3060 Material
Length Thru Bore
0.472 Inch | 12 Millimeter
Nominal Bore
0.315 Inch | 8 Millimeter
Nominal Outside Diameter
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh