

ISOSTATIC
ISOSTATIC
SS-1216-8
ISOSTATIC ISOSTATIC
Description
SS-1216-8 PLAIN BEARING ; 0.378"X0.503"X1/2" PWDR MTL BRONZE
Sleeve Bearing; 3/8" Nominal Bore; 1/2" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
401077
BDI #
524758

Details
1.0
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SS-1216-8/p/524758
Your Price
$ 1.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0846802043728
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
SS-1216-8
Manufacturer Internal Number
401077
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 1/2" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Outside Diameter
0.503 Inch | 12.776 Millimeter
Nominal Bore
0.375 Inch | 9.525 Millimeter
Bore
0.378 Inch | 9.601 Millimeter
Nominal Outside Diameter
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh