https://www.bdiexpress.com/medias/INDXXXBUSHXX-STL-WSHR-THRUST-HL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwNnxpbWFnZS9qcGVnfGFHRmhMMmhqTUM4NU9EQTFOVGt4T1RNM01EVTBMMGxPUkZoWVdFSlZVMGhZV0Y5VFZFeGZWMU5JVWw5VVNGSlZVMVJmU0V4Zk16QXdlRE13TUM1cWNHY3w3YTEzOGZjZTQzZWMzYjFhNTFjMjUyNGQwODFjMzM4NjI5M2I1MmIwNGY3MTQ0NzIzZGE2MmM5NDk0MzJmNjQ2
https://www.bdiexpress.com/medias/INDXXXBUSHXX-STL-WSHR-THRUST-HL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwNnxpbWFnZS9qcGVnfGFHRmhMMmhqTUM4NU9EQTFOVGt4T1RNM01EVTBMMGxPUkZoWVdFSlZVMGhZV0Y5VFZFeGZWMU5JVWw5VVNGSlZVMVJmU0V4Zk16QXdlRE13TUM1cWNHY3w3YTEzOGZjZTQzZWMzYjFhNTFjMjUyNGQwODFjMzM4NjI5M2I1MmIwNGY3MTQ0NzIzZGE2MmM5NDk0MzJmNjQ2
ISOSTATIC
ISOSTATIC
W10TU
ISOSTATIC ISOSTATIC
Description
W10TU THRUST WASHER BEARING ; 0.75"X1.25"X0.061" STEEL PTFE
Thrust Washer; 3/4" Nominal Bore; 1-1/4" Nominal Outside Diameter; 0.061" Length Thru Bore; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material
Part #
502405
BDI #
525687
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/W10TU/p/525687
Your Price
$ 4.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.006
EAN
0846802058296
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Steel Backing | Sintered Bronze | PTFE Lead Overlay
Material
TU
Other Features
With Lubrication Hole
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.isostatic.com
Long Description
Thrust Washer; 3/4" Nominal Bore; 1-1/4" Nominal Outside Diameter; 0.061" Length Thru Bore; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material
Nominal Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
0.061 Inch | 1.549 Millimeter
Nominal Outside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

