https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLIDUR-X-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NDl8aW1hZ2UvanBlZ3xhRGxoTDJoaFpTOHhNRE13TnpjeU1EazNNREkzTUM5SlRrUkpSMVZDVlZOSVdGaGZTVWRNU1VSVlVsOVlYMDVQUmt4SFh6TXdNSGd6TURBdWFuQm58NTk0ZGQyN2JkNmZiOTFkZDIzZjUyNGNkZDQ1ZTk1MzJjOTdjY2JiNmYyYzZiZDA5ZDhhYWEwZjYzZmExYWI1OQ
https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLIDUR-X-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NDl8aW1hZ2UvanBlZ3xhRGxoTDJoaFpTOHhNRE13TnpjeU1EazNNREkzTUM5SlRrUkpSMVZDVlZOSVdGaGZTVWRNU1VSVlVsOVlYMDVQUmt4SFh6TXdNSGd6TURBdWFuQm58NTk0ZGQyN2JkNmZiOTFkZDIzZjUyNGNkZDQ1ZTk1MzJjOTdjY2JiNmYyYzZiZDA5ZDhhYWEwZjYzZmExYWI1OQ
IGUS
IGUS
XSM-1214-12
IGUS IGUS
Description
XSM-1214-12 FLANGE BEARING ; 12MM DIAMETER, 12MM WIDTH
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglidur X Material
Part #
XSM-1214-12
BDI #
15065056
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/XSM-1214-12/p/15065056
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Engineered Polymer
Material
Iglidur X
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Long Description
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglidur X Material
Nominal Bore
0.472 Inch | 12 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Nominal Outside Diameter
0.551 Inch | 14 Millimeter
Bore
0.476 Inch | 12.086 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

