Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4 50FSF75 https://www.bdiexpress.com/medias/INDNSKBRGXXX-SPH-RAD-SF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MDN8aW1hZ2UvanBlZ3xhRGRqTDJoall5OHhNRFV4Tnpnek56Y3dPVE0wTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUJJWDFKQlJGOVRSbDh6TURCNE16QXdMbXB3Wnd8M2NiMGM2YTVhZjcwMjkzMzgwYjRkZjg3YTU1NTBkMWJmNGI2ZmM0NzY1ZTQ4NTczYzRlMmUzOWViYTVjYmE4Zg
24666010 Spherical Plain Bearings - Radial 

NSK NSK

4 50FSF75

Description

4 50FSF75 NEEDLE ROLLER BEARING ; 50MM BORE 75MM OD MM W

Spherical Plain Bearing; Radial Type; 50MM Bore; 75MM Outside Diameter; 35MM Width

Part #

4 50FSF75

BDI #
24666010

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3130.17 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,130.17 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.565
EAN
0192661046395
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Spherical Plain
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.24561
Product Detail
Spherical Plain Bearing
Product Specification
Radial Type; 50MM Bore; 75MM Outside Diameter; 35MM Width
Long Description
Spherical Plain Bearing; Radial Type; 50MM Bore; 75MM Outside Diameter; 35MM Width