QA1 PRECISION PROD
QA1 PRECISION PROD
AIB5
QA1 PRECISION PROD QA1 PRECISION PROD
Description
AIB5 SPHERICAL PLAIN BEARING ; 5/16" BORE
Spherical Plain Bearing; 5/16" Bore; 11/32" Housing Width; 3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 0.437" Overall Width; Relubricatable
Part #
AIB5
BDI #
750295
Details
23.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/AIB5/p/750295
Your Price
$ 23.69 / each
$ 24.00 / each BDIExpress
$ 24.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.016
EAN
0806990009883
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Oil Coated Outer | Chrome Plated Ball | Lubrication Hole in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
AIB5
Weight / LBS
0.04
Long Description
Spherical Plain Bearing; 5/16" Bore; 11/32" Housing Width; 3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 0.437" Overall Width; Relubricatable
Outside Diameter
0.75 Inch | 19.05 Millimeter
Overall Width
0.437 Inch | 11.1 Millimeter
Housing Width
0.344 Inch | 8.738 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


