QA1 PRECISION PROD
QA1 PRECISION PROD
AIB6T
QA1 PRECISION PROD QA1 PRECISION PROD
Description
AIB6T SPHERICAL PLAIN BEARING ; 3/8" BORE
Spherical Plain Bearing; 3/8" Bore; 13/32" Housing Width; 27/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; Open; 1/2" Overall Width; Not Relubricatable
Part #
AIB6T
BDI #
750298
Details
32.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/AIB6T/p/750298
Your Price
$ 32.96 / each
$ 33.00 / each BDIExpress
$ 33.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.026
EAN
0806990009982
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Oil Coated Outer | Chrome Plated Ball | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
AIB6T
Weight / LBS
0.06
Long Description
Spherical Plain Bearing; 3/8" Bore; 13/32" Housing Width; 27/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; Open; 1/2" Overall Width; Not Relubricatable
Housing Width
0.406 Inch | 10.312 Millimeter
Outside Diameter
0.844 Inch | 21.438 Millimeter
Overall Width
0.5 Inch | 12.7 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


