RBC BEARINGS
RBC BEARINGS
B36-L
RBC BEARINGS RBC BEARINGS
Description
B36-L SPHERICAL PLAIN BEARING ; 2-1/4" BORE 1-11/16" WID 3-9/16" OD
Spherical Plain Bearing; 2-1/4" Bore; 1.687" Housing Width; 3-9/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1-31/32" Overall Width; Relubricatable
Part #
B36L
BDI #
796771

Details
355.35
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/B36-L/p/796771
Your Price
$ 355.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.323
EAN
0637400001643
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
B36L
Weight / LBS
2.92
Long Description
Spherical Plain Bearing; 2-1/4" Bore; 1.687" Housing Width; 3-9/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1-31/32" Overall Width; Relubricatable
Bore
2.25 Inch | 57.15 Millimeter
Overall Width
1.969 Inch | 50 Millimeter
Outside Diameter
3.563 Inch | 90.5 Millimeter
Housing Width
1.687 Inch | 42.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh