https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-SL-Q-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NDh8aW1hZ2UvanBlZ3xhRFpqTDJnMFpDOHhNRGN4TVRJM056SXdOelU0TWk5SlRrUllXRmhDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDFKTVgxTk1YMUZmTXpBd2VETXdNQzVxY0djfDA0YjFkZmJjOTQwMTJjMGVkNmExZWMwNjE0ZjM2ZTAzMDNjOTkxNDcxNmM4ZGJiOTU4ZGM4Y2YzODEwODNkNzk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-SL-Q-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NDh8aW1hZ2UvanBlZ3xhRFpqTDJnMFpDOHhNRGN4TVRJM056SXdOelU0TWk5SlRrUllXRmhDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDFKTVgxTk1YMUZmTXpBd2VETXdNQzVxY0djfDA0YjFkZmJjOTQwMTJjMGVkNmExZWMwNjE0ZjM2ZTAzMDNjOTkxNDcxNmM4ZGJiOTU4ZGM4Y2YzODEwODNkNzk
RBC BEARINGS
RBC BEARINGS
B52-LSSQ
RBC BEARINGS RBC BEARINGS
Description
B52-LSSQ QUADLUBE SPHERICAL PLAIN BRG ; 3.25" BORE 5.125" OD NOT LINER
Spherical Plain Bearing; 3-1/4" Bore; 2.437" Housing Width; 5-1/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 2-27/32" Overall Width; Relubricatable
Part #
B52LSSQ
BDI #
796801
Details
1485.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/B52-LSSQ/p/796801
Your Price
$ 1,485.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
3.909
EAN
0637400018641
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
B52LSSQ
Weight / LBS
8.63
Long Description
Spherical Plain Bearing; 3-1/4" Bore; 2.437" Housing Width; 5-1/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 2-27/32" Overall Width; Relubricatable
Outside Diameter
5.125 Inch | 130.175 Millimeter
Housing Width
2.437 Inch | 61.9 Millimeter
Overall Width
2.844 Inch | 72.238 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

