https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-SL-Q-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NDh8aW1hZ2UvanBlZ3xhRFpqTDJnMFpDOHhNRGN4TVRJM056SXdOelU0TWk5SlRrUllXRmhDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDFKTVgxTk1YMUZmTXpBd2VETXdNQzVxY0djfDA0YjFkZmJjOTQwMTJjMGVkNmExZWMwNjE0ZjM2ZTAzMDNjOTkxNDcxNmM4ZGJiOTU4ZGM4Y2YzODEwODNkNzk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-SL-Q-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NDh8aW1hZ2UvanBlZ3xhRFpqTDJnMFpDOHhNRGN4TVRJM056SXdOelU0TWk5SlRrUllXRmhDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDFKTVgxTk1YMUZmTXpBd2VETXdNQzVxY0djfDA0YjFkZmJjOTQwMTJjMGVkNmExZWMwNjE0ZjM2ZTAzMDNjOTkxNDcxNmM4ZGJiOTU4ZGM4Y2YzODEwODNkNzk
RBC BEARINGS
RBC BEARINGS
B96-9LSSQ
RBC BEARINGS RBC BEARINGS
Description
B96-9LSSQ QUADLUBE SPHERICAL PLAIN BRG ; 6" ID X 8.75" OD X 4.75" WID SEALED
Spherical Plain Bearing; 6" Bore; 4-1/8" Housing Width; 8-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 4-3/4" Overall Width; Relubricatable
Part #
B969LSSQ
BDI #
796842
Details
6017.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/B96-9LSSQ/p/796842
Your Price
$ 6,017.26 / each
$ 6,018.00 / each BDIExpress
$ 6,018.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
17.563
EAN
0637400018672
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece | Double Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
B969LSSQ
Weight / LBS
38.77
Long Description
Spherical Plain Bearing; 6" Bore; 4-1/8" Housing Width; 8-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 4-3/4" Overall Width; Relubricatable
Housing Width
4.125 Inch | 104.775 Millimeter
Overall Width
4.75 Inch | 120.65 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Bore
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


