https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-L-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNjd8aW1hZ2UvanBlZ3xhRGt5TDJnM055ODVPREV5TkRVNU5USXdNRE13TDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDFOVVRGOVRWRXhmVEY5UFVFVk9Yek13TUhnek1EQXVhbkJufDQ0N2UyZTBmZjBiZTRjZjU2Zjc0NGFjODBjNzIxYjliNzhlNDkzNTkzZDk0Mzg1NDk4NmJjMmE3MzFiZDA0YmU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-L-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNjd8aW1hZ2UvanBlZ3xhRGt5TDJnM055ODVPREV5TkRVNU5USXdNRE13TDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDFOVVRGOVRWRXhmVEY5UFVFVk9Yek13TUhnek1EQXVhbkJufDQ0N2UyZTBmZjBiZTRjZjU2Zjc0NGFjODBjNzIxYjliNzhlNDkzNTkzZDk0Mzg1NDk4NmJjMmE3MzFiZDA0YmU
AURORA BEARING
AURORA BEARING
COM-3T
AURORA BEARING AURORA BEARING
Description
COM-3T SPHERICAL PLAIN BEARING
Spherical Plain Bearing; 0.19" Bore; 0.218" Housing Width; 9/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 9/32" Overall Width; Not Relubricatable
Part #
COM-3T
BDI #
20477405
Details
63.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/COM-3T/p/20477405
Your Price
$ 63.86 / each
$ 64.00 / each BDIExpress
$ 64.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0190029021961
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.aurorabearing.com
Manufacturer Item Number
COM-3T
Weight / LBS
0.01
Long Description
Spherical Plain Bearing; 0.19" Bore; 0.218" Housing Width; 9/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 9/32" Overall Width; Not Relubricatable
Bore
0.19 Inch | 4.826 Millimeter
Overall Width
0.281 Inch | 7.137 Millimeter
Housing Width
0.218 Inch | 5.537 Millimeter
Outside Diameter
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

