HEIM
HEIM
COM6
HEIM HEIM
Description
COM6 SPHERICAL PLAIN BEARING ; 2PC METAL TO METAL CARBON STEEL
Spherical Plain Bearing; 3/8" Bore; 0.312" Housing Width; 13/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 13/32" Overall Width; Relubricatable
Part #
COM6
BDI #
794926
Details
72.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/COM6/p/794926
Your Price
$ 72.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.04
EAN
0637400153243
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball | Lubrication Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Weight / LBS
0.04
Long Description
Spherical Plain Bearing; 3/8" Bore; 0.312" Housing Width; 13/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 13/32" Overall Width; Relubricatable
Outside Diameter
0.813 Inch | 20.65 Millimeter
Housing Width
0.312 Inch | 7.925 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Overall Width
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


