https://www.bdiexpress.com/medias/INDTRIXXXXXX-21461463-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MzR8aW1hZ2UvanBlZ3xhRGxrTDJneU55OHhNRFF5TlRJd01USXlPVGcxTkM5SlRrUlVVa2xZV0ZoWVdGaGZNakUwTmpFME5qTmZNekF3ZURNd01DNXFjR2N8ZjgwYTBkMGJjMjI3NWIzOTM4MWEwYmMzYThjMWEzN2IwOTE5Y2M2MGFhNWQzZmI4NWQ4MDIxYTgxZjRiYjRjMg
https://www.bdiexpress.com/medias/INDTRIXXXXXX-21461463-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MzR8aW1hZ2UvanBlZ3xhRGxrTDJneU55OHhNRFF5TlRJd01USXlPVGcxTkM5SlRrUlVVa2xZV0ZoWVdGaGZNakUwTmpFME5qTmZNekF3ZURNd01DNXFjR2N8ZjgwYTBkMGJjMjI3NWIzOTM4MWEwYmMzYThjMWEzN2IwOTE5Y2M2MGFhNWQzZmI4NWQ4MDIxYTgxZjRiYjRjMg
TRIANGLE MFG
TRIANGLE MFG
D12P
TRIANGLE MFG TRIANGLE MFG
Description
D12P SPHERICAL PLAIN BEARING ; 3/4" BORE
Spherical Plain Bearing; 3/4" Bore; 1.17" Housing Width; 1.635" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stamped Steel Outer Member; Bronze Ball; Open; 1-1/4" Overall Width; Not Relubricatable
Part #
D12P
BDI #
21461463
Details
21.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/D12P/p/21461463
Your Price
$ 21.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.066
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stamped Steel
Material - Ball
Bronze
Material - Liner
Not Applicable
Relubricatable
No
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.trianglemfg.com
Long Description
Spherical Plain Bearing; 3/4" Bore; 1.17" Housing Width; 1.635" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stamped Steel Outer Member; Bronze Ball; Open; 1-1/4" Overall Width; Not Relubricatable
Housing Width
1.17 Inch | 29.718 Millimeter
Outside Diameter
1.635 Inch | 41.529 Millimeter
Overall Width
1.25 Inch | 31.75 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


