https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-OPEN1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDl8aW1hZ2UvanBlZ3xhR0kzTDJobVlTODVPREUxTURFNE5qTTFNamswTDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDFOVVRGOVRWRXhmVWt4ZlQxQkZUakZmTXpBd2VETXdNQzVxY0djfDU3OTA0MDYwMzFhNDk0M2ZmNmY1MjU0MTU5Y2FhYmIxYWI2M2JhOTU0NTVkNDk1YjcxNWE4OTllMjcwOGMwZWQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-OPEN1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDl8aW1hZ2UvanBlZ3xhR0kzTDJobVlTODVPREUxTURFNE5qTTFNamswTDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDFOVVRGOVRWRXhmVWt4ZlQxQkZUakZmTXpBd2VETXdNQzVxY0djfDU3OTA0MDYwMzFhNDk0M2ZmNmY1MjU0MTU5Y2FhYmIxYWI2M2JhOTU0NTVkNDk1YjcxNWE4OTllMjcwOGMwZWQ
EBC
EBC
GE 30 ES
EBC EBC
Description
GE 30 ES SPHERICAL PLAIN BEARING ; 30MM ID 47MM OD 22MM WIDE
Spherical Plain Bearing; 30MM Bore; 18MM Housing Width; 47MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 22MM Overall Width; Relubricatable
Part #
GE 30 ES
BDI #
18150498
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-30-ES/p/18150498
Your Price
$ 13.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.15
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Long Description
Spherical Plain Bearing; 30MM Bore; 18MM Housing Width; 47MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 22MM Overall Width; Relubricatable
Bore
1.181 Inch | 30 Millimeter
Overall Width
0.866 Inch | 22 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Housing Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

