https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-OPEN1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDl8aW1hZ2UvanBlZ3xhR0kzTDJobVlTODVPREUxTURFNE5qTTFNamswTDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDFOVVRGOVRWRXhmVWt4ZlQxQkZUakZmTXpBd2VETXdNQzVxY0djfDU3OTA0MDYwMzFhNDk0M2ZmNmY1MjU0MTU5Y2FhYmIxYWI2M2JhOTU0NTVkNDk1YjcxNWE4OTllMjcwOGMwZWQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-OPEN1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDl8aW1hZ2UvanBlZ3xhR0kzTDJobVlTODVPREUxTURFNE5qTTFNamswTDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDFOVVRGOVRWRXhmVWt4ZlQxQkZUakZmTXpBd2VETXdNQzVxY0djfDU3OTA0MDYwMzFhNDk0M2ZmNmY1MjU0MTU5Y2FhYmIxYWI2M2JhOTU0NTVkNDk1YjcxNWE4OTllMjcwOGMwZWQ
TRITAN
TRITAN
GE 35ES
TRITAN TRITAN
Description
GE 35ES SPHERICAL PLAIN BEARING ; 35MM ID X 55MM OD X 20MM OUTER RING WD
Spherical Plain Bearing; 35MM Bore; 20MM Housing Width; 55MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 25MM Overall Width; Relubricatable
Part #
2101081852
BDI #
21993045
Details
29.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-35ES/p/21993045
Your Price
$ 29.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.231
EAN
0888569017185
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.bearingslimited.com
Weight / LBS
0.514
Long Description
Spherical Plain Bearing; 35MM Bore; 20MM Housing Width; 55MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 25MM Overall Width; Relubricatable
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Overall Width
0.984 Inch | 25 Millimeter
Housing Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

