

AURORA BEARING
AURORA BEARING
GE6C
AURORA BEARING AURORA BEARING
Description
GE6C SPHERICAL PLAIN BEARING ; METRIC OPEN
Spherical Plain Bearing; 6MM Bore; 4MM Housing Width; 14MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Bronze | PTFE Liner; Open; 6MM Overall Width; Not Relubricatable
Part #
GE6C
BDI #
22453812

Details
120.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE6C/p/22453812
Your Price
$ 120.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
EAN
0190029048708
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze | PTFE
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball | Self Lubricating
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.aurorabearing.com
Manufacturer Item Number
GE6C
Weight / LBS
0.009
Long Description
Spherical Plain Bearing; 6MM Bore; 4MM Housing Width; 14MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Bronze | PTFE Liner; Open; 6MM Overall Width; Not Relubricatable
Overall Width
0.236 Inch | 6 Millimeter
Outside Diameter
0.551 Inch | 14 Millimeter
Housing Width
0.157 Inch | 4 Millimeter
Bore
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh