Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GEG 100 ES-2RS https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-STL-GEZM-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNTd8aW1hZ2UvanBlZ3xhR0ZtTDJnM1l5OHhNREkwTkRnMU5qRXhPVE15Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5VFZFeGZSMFZhVFY4eVUweGZNekF3ZURNd01DNXFjR2N8MDEzYmVjYjEzNmM4NzUwNzUyYmY5OTJiMjFhNDA0Y2I4ZGUzY2M4NTIzMmE3MGZjNjVhNzZlY2ZmYmU5NjI0ZA
21522279 Spherical Plain Bearings - Radial 

SKF SKF

GEG 100 ES-2RS

Description

GEG 100 ES-2RS SPHERICAL PLAIN BRG ; DOUBLE SEALED 100MMX150MMX100MM

Spherical Plain Bearing; 100MM Bore; 55MM Housing Width; 150MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 100MM Overall Width; Relubricatable

Part #

GEG 100 ES-2RS

BDI #
21522279

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6346.86 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,346.86 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
4.67
EAN
7316570882674
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
10.18536
Long Description
Spherical Plain Bearing; 100MM Bore; 55MM Housing Width; 150MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 100MM Overall Width; Relubricatable
Outside Diameter
5.906 Inch | 150 Millimeter
Housing Width
2.165 Inch | 55 Millimeter
Bore
3.937 Inch | 100 Millimeter
Overall Width
3.937 Inch | 100 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh