https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-PTFE-GEH-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzd8aW1hZ2UvanBlZ3xhRFF4TDJnMU5DOHhNREkwTkRnMU9EQTROVFF3Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5UVZFWkZYMGRGU0Y5VVh6TXdNSGd6TURBdWFuQm58MWYwZmQ4YzNkOGJiNjI2YzhlNmEzNjE4YjQ2M2ZjZTFiZWEwYmExYmQ0NThhNjZiMDg3NTg1M2E3NjgzMTVmNw
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-PTFE-GEH-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzd8aW1hZ2UvanBlZ3xhRFF4TDJnMU5DOHhNREkwTkRnMU9EQTROVFF3Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5UVZFWkZYMGRGU0Y5VVh6TXdNSGd6TURBdWFuQm58MWYwZmQ4YzNkOGJiNjI2YzhlNmEzNjE4YjQ2M2ZjZTFiZWEwYmExYmQ0NThhNjZiMDg3NTg1M2E3NjgzMTVmNw
SKF
SKF
GEH 25 TXE-2LS
SKF SKF
Description
GEH 25 TXE-2LS SPHERICAL PLAIN BRG
Spherical Plain Bearing; 25MM Bore; 18MM Housing Width; 47MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 28MM Overall Width; Not Relubricatable
Part #
GEH 25 TXE-2LS
BDI #
22783669
Details
441.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEH-25-TXE-2LS/p/22783669
Your Price
$ 441.87 / each
$ 442.00 / each BDIExpress
$ 442.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.199
EAN
7316575016043
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
0.44092
Long Description
Spherical Plain Bearing; 25MM Bore; 18MM Housing Width; 47MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 28MM Overall Width; Not Relubricatable
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Housing Width
0.709 Inch | 18 Millimeter
Overall Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

