https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-PTFE-GEH-TXG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODB8aW1hZ2UvanBlZ3xhRFpsTDJnMlppOHhNREkwTkRnMU9EZzNNVGd6T0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5UVZFWkZYMGRGU0Y5VVdFZGZNekF3ZURNd01DNXFjR2N8MzgxYWE0NzYzNzBhMTEwODgxZTkyYjgwZTU4N2VlYzlhMjhlMmUwZDRiMWIzZWQ4MDczMTAwOWFlNmI5ZjcyZg
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-PTFE-GEH-TXG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODB8aW1hZ2UvanBlZ3xhRFpsTDJnMlppOHhNREkwTkRnMU9EZzNNVGd6T0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5UVZFWkZYMGRGU0Y5VVdFZGZNekF3ZURNd01DNXFjR2N8MzgxYWE0NzYzNzBhMTEwODgxZTkyYjgwZTU4N2VlYzlhMjhlMmUwZDRiMWIzZWQ4MDczMTAwOWFlNmI5ZjcyZg
SKF
SKF
GEH 70 TXG3A-2LS
SKF SKF
Description
GEH 70 TXG3A-2LS SPHERICAL PLAIN BRG
Spherical Plain Bearing; 70MM Bore; 45MM Housing Width; 120MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 70MM Overall Width; Not Relubricatable
Part #
GEH 70 TXG3A-2LS
BDI #
22784755
Details
3342.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEH-70-TXG3A-2LS/p/22784755
Your Price
$ 3,342.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
3
EAN
7316576760372
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
6.59182
Long Description
Spherical Plain Bearing; 70MM Bore; 45MM Housing Width; 120MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 70MM Overall Width; Not Relubricatable
Overall Width
2.756 Inch | 70 Millimeter
Housing Width
1.772 Inch | 45 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


