SKF
SKF
GEP 120 FS
SKF SKF
Description
GEP 120 FS SPHERICAL PLAIN BRG
Spherical Plain Bearing; 120MM Bore; 80MM Housing Width; 180MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Plastic | PTFE Liner; Open; 85MM Overall Width; Relubricatable
Part #
GEP 120 FS
BDI #
22782455
Details
12619.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEP-120-FS/p/22782455
Your Price
$ 12,619.56 / each
$ 12,620.00 / each BDIExpress
$ 12,620.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
8.07
EAN
7316570627985
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | PTFE
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Radially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Lubrication Hole and an Annular Groove in Both Rings
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GEP 120 FS
Weight / LBS
17.805
Long Description
Spherical Plain Bearing; 120MM Bore; 80MM Housing Width; 180MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Plastic | PTFE Liner; Open; 85MM Overall Width; Relubricatable
Bore
4.724 Inch | 120 Millimeter
Housing Width
3.15 Inch | 80 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Overall Width
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



