https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-STL-GEZ-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNjV8aW1hZ2UvanBlZ3xhR015TDJneE9TOHhNREkwTkRnMk1EVTBNekF3Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5VFZFeGZSMFZhWHpKVFRGOHpNREI0TXpBd0xtcHdad3wxOGNiNDY3MzZiZTIwNmUwZWU1ZThjNzE2NjBhODNhNGRhYWY2YmIzNTgyODU5ODNjNDMxYTU0NDM1NjM4Mjc2
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-STL-GEZ-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNjV8aW1hZ2UvanBlZ3xhR015TDJneE9TOHhNREkwTkRnMk1EVTBNekF3Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5VFZFeGZSMFZhWHpKVFRGOHpNREI0TXpBd0xtcHdad3wxOGNiNDY3MzZiZTIwNmUwZWU1ZThjNzE2NjBhODNhNGRhYWY2YmIzNTgyODU5ODNjNDMxYTU0NDM1NjM4Mjc2
SKF
SKF
GEZ 212 ESX-2LS
SKF SKF
Description
GEZ 212 ESX-2LS SPHERICAL PLAIN BRG
Spherical Plain Bearing; 69.85MM Bore; 52.375MM Housing Width; 111.125MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 61.112MM Overall Width; Relubricatable
Part #
GEZ 212 ESX-2LS
BDI #
22783993
Details
786.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZ-212-ESX-2LS/p/22783993
Your Price
$ 786.92 / each
$ 787.00 / each BDIExpress
$ 787.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
2.43
EAN
7316575576400
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
5.29109
Long Description
Spherical Plain Bearing; 69.85MM Bore; 52.375MM Housing Width; 111.125MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 61.112MM Overall Width; Relubricatable
Bore
2.75 Inch | 69.85 Millimeter
Housing Width
2.062 Inch | 52.375 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Overall Width
2.406 Inch | 61.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

